LU47
Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LU47

Thomas & Betts Conduit Outlet Bodies, Form 7 Series
In stock
Item Number
LU47
MFG Item Number
LU47
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Form 7 Series
Item #
LU47
TC LU47 1-1/4in. CONDUIT BODY,IRON,LU

Form 7 Series Information

The Form 7 Series is used for neat, compact installation of rigid threaded conduit. They can be installed in conduit systems to connect section and to work as pull outlets when conductors are being installed. They can provide easy access for splices in branch conduits as well as access to conductors for maintenance and future system changes.

Form 7 is also available in L shaped models for a 90 degree bend in conduit runs as well as the elbow shaped models for slighter bends. T shaped models can provide for a three way connection with three hubs and an X shaped model is also available with 4 hubs.

The conduit outlet body includes tapered NPT threads and integral bushings to protect wire insulation. The inside has an internal coating with BlueKote that makes wire pulling easier. T&B Form 7 bodies and covers are interchangeable with other manufacturer's Form 7 bodies and covers.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LU47
Item Number LU47
Manufacturer Thomas & Betts
Product Series Form 7
Family Series Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Style Form 7
Shape LU
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size (in) 1-1/4 "
Hazardous Rated No
Approvals CSA, UL
Net Weight 3.345 lbs
Gross Weight 6.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved