NC1210L
Carlon, a T & B Brand Enclosures, Circuit Safe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NC1210L

Carlon, a T & B Brand Enclosures, Circuit Safe Series
In stock
Item Number
NC1210L
MFG Item Number
NC1210L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Circuit Safe Series
Item #
NC1210L
CL NC1210L 12X10 N12 X-HNG LID-CLEA

Circuit Safe Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NC1210L
Item Number NC1210L
Manufacturer Carlon, a T & B Brand
Product Series Circuit Safe
Family Series Carlon, a T & B Brand Enclosures, Circuit Safe Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals cUL, UL
RoHS No
Net Weight 1.19 lbs
Gross Weight 1.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved