NC14126
Carlon, a T & B Brand Enclosures, Circuit Safe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NC14126

Carlon, a T & B Brand Enclosures, Circuit Safe Series
In stock
Item Number
NC14126
MFG Item Number
NC14126
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Circuit Safe Series
Item #
NC14126
CL NC14126 14X12X6 N12 HNG CLR ENCL

Circuit Safe Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NC14126
Item Number NC14126
Manufacturer Carlon, a T & B Brand
Product Series Circuit Safe
Family Series Carlon, a T & B Brand Enclosures, Circuit Safe Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals cUL, UL
RoHS No
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved