The store will not work correctly when cookies are disabled.
NC664
Carlon, a T & B Brand Enclosures, Circuit Safe Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Circuit Safe Series
Enclosure, 6in.Hx6in.Wx4in.D, N4X,
Circuit Safe Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NC664 |
Item Number |
NC664 |
Manufacturer |
Carlon, a T & B Brand |
Product Series |
Circuit Safe |
Family Series |
Carlon, a T & B Brand Enclosures, Circuit Safe Series |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
NEMA Rating |
NEMA 3SX, NEMA 3X, NEMA 1, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S |
Nominal Height |
6 " |
Nominal Width |
6 " |
Nominal Depth |
4 " |
Approvals |
cUL, UL |
RoHS |
No |
Net Weight |
2.32 lbs |
Gross Weight |
2.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved