NC66L
Carlon, a T & B Brand Enclosures, Circuit Safe Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NC66L

Carlon, a T & B Brand Enclosures, Circuit Safe Series
In stock
Item Number
NC66L
MFG Item Number
NC66L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Circuit Safe Series
Item #
NC66L
Enclosure Cover, Clear

Circuit Safe Series Information


Specifications

Specifications
Nominal Depth 4 "
Manufacturer Part Number NC66L
Item Number NC66L
Manufacturer Carlon, a T & B Brand
Product Series Circuit Safe
Family Series Carlon, a T & B Brand Enclosures, Circuit Safe Series
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Approvals cUL, UL
RoHS No
Net Weight 0.415 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved