P60CACP
Steel City, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P60CACP

Steel City, a T & B Brand Electrical Box Covers
In stock
Item Number
P60CACP
MFG Item Number
P 60 CACP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
P60CACP
SF P60CACP CARPET COVER PLATE, BRAS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P 60 CACP
Item Number P60CACP
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Composition Metallic
Material Brass
Number of Gangs 1
Cover Type Flush Service Floor Box Cover
Cover Details One-Piece Carpet Plate, 5-3/4 Inch Diameter
Cover Style Flat
Color Brass
Gasket Included Yes
Approvals UL
Net Weight 1.17 lbs
Gross Weight 1.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved