P64PURCBLK
Steel City, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P64PURCBLK

Steel City, a T & B Brand Electrical Box Covers
In stock
Item Number
P64PURCBLK
MFG Item Number
P 64 P URC BLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
P64PURCBLK
SF P64PURCBLK PLASTIC UNIVER.COVER

Series Information

Specifications

Specifications
Manufacturer Part Number P 64 P URC BLK
Item Number P64PURCBLK
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Composition Non-Metallic
Number of Gangs 1
Cover Type Floor Box Cover, Blank
Cover Details Universal Cover
Cover Style Flat
Color Black
Gasket Included No
Approvals UL
Net Weight 0.095 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved