PA21
Blackburn, a T & B Brand Terminals, PA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA21

Blackburn, a T & B Brand Terminals, PA Series
In stock
Item Number
PA21
MFG Item Number
PA21
Series
PA21 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PA Series
Item #
PA21
Pin Adapter, 2/0 Stranded - 1AWG

PA Series Information

  • Connector for Aluminum Conductor Only
  • Pigtail may be Inserted into Either Aluminum or Copper Connectors
  • Tin‑Plated Stranded Copper Wire Pigtail

Specifications

Specifications
Manufacturer Part Number PA21
Item Number PA21
Manufacturer Blackburn, a T & B Brand
Product Series PA
Family Series Blackburn, a T & B Brand Terminals, PA Series
Conductor Size 2/0 AWG
Pigtail Size 1 AWG
Pigtail Style Stranded Centered
Barrel Length 1.594 "
Pigtail Length 1.875 "
Conductor Material Aluminum
Approvals UL
RoHS Compliant Yes
Comments Insulating Cover Included
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved