RC10-6FL
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RC10-6FL

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
In stock
Item Number
RC10-6FL
MFG Item Number
RC10-6FL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CATAMOUNT-TERMINALS Series
Item #
RC10-6FL
Locking Fork Terminal, #6 Stud,

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RC10-6FL
Item Number RC10-6FL
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Terminal Type Spade/Fork - Locking
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Terminal Material Copper
Plating Material Tin
Stud Size #6
Max Temp 221 °F
Net Weight 0.0045 lbs
Gross Weight 0.0045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved