SC65
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SC65

Thomas & Betts Fittings
In stock
Item Number
SC65
MFG Item Number
SC65
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
SC65
TC SC65 PUTTY TYPE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SC65
Item Number SC65
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Connection Type Liquid-Type
Exposure Rating See Data Sheet
Hazardous Rated Yes
Application Sealing Compound
Yield (cubic in) 5.05 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved