SRPE-1000-9-C
Catamount, a T & B Brand Wire Harnesses, Catamount Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SRPE-1000-9-C

Catamount, a T & B Brand Wire Harnesses, Catamount Series
In stock
Item Number
SRPE-1000-9-C
MFG Item Number
SRPE-1000-9-C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Catamount Series
Item #
SRPE-1000-9-C
Spiral Wrap, 100Ft/RL, Natural,

Catamount Series Information

  • Ty‑Rap Exceeds UL 1565 Requirements for Smoke Developed and Heat Release
  • Non‑Magnetic Stainless Steel Locking Device Ensures Maximum Strength
  • Provides Exceptional Weather Resistance for Demanding Applications
  • Excellent for Bundling and Fastening Cables between Equipment
  • No‑Slip Tail Provides Easy Grip during Tensioning
Wire and cable bundling is an integral part of modern electrical and electronic installations. To finish your harnessing and bundling project as reliably, professionally looking and economically as possible, choose genuine Ty‑Rap cable ties. Using Ty‑Rap fastening systems for all fastening jobs, large and small, will speed and improve the reliability of harnessing and wire bundling while saving you money.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRPE-1000-9-C
Item Number SRPE-1000-9-C
Manufacturer Catamount, a T & B Brand
Product Series Catamount
Family Series Catamount, a T & B Brand Wire Harnesses, Catamount Series
Maximum Bundle Size 7 "
Minimum Bundle Size 1 "
Color Natural
Roll Length 100 '
Material Polyethylene
Wall Thickness 0.07 "
Cut Reverse/Left-Handed/Counter-Clockwise
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved