TBM58PCTS-LI
Blackburn, a T & B Brand Electric Power Tools, TBM58PCTS-LI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBM58PCTS-LI

Blackburn, a T & B Brand Electric Power Tools, TBM58PCTS-LI Series
In stock
Item Number
TBM58PCTS-LI
MFG Item Number
TBM58PCTS-LI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, TBM58PCTS-LI Series
Item #
TBM58PCTS-LI
BATTERY CUTTING/STRIPPING TOOL

TBM58PCTS-LI Series Information


Specifications

Specifications
Manufacturer Part Number TBM58PCTS-LI
Item Number TBM58PCTS-LI
Manufacturer Blackburn, a T & B Brand
Product Series TBM58PCTS-LI
Family Series Blackburn, a T & B Brand Electric Power Tools, TBM58PCTS-LI Series
Cutting Capacity ACSR 1-1/2 ", Aluminum 1-1/2 ", Copper 1-1/2 ", Ground Rod 5/8 ", Rebar 5/8 ", Wire Rope 3/4 "
Power Source 14.4 V 3 Ah Li-Ion
LED Work Light No
Charger Voltage 120 VAC, 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved