TBM8-750
Blackburn, a T & B Brand Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBM8-750

Blackburn, a T & B Brand Hydraulic Power Tools
In stock
Item Number
TBM8-750
MFG Item Number
TBM8-750
Availability

Obsolete Item No Longer Available

Product Details

Overview

Hydraulic Power Tools, Series
Item #
TBM8-750
REMOTE HEAD LUG CRIMP TOOLS II

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TBM8-750
Item Number TBM8-750
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Hydraulic Power Tools
Crimping Force 24,000 lbs
Operating Pressure 10,000 psi
Cable Capacity 900 kcmil
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved