TY234M-2
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY234M-2

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY234M-2
MFG Item Number
TY234M-2
Series
This item cannot be canceled or returned
TY234M-2 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY234M-2
Cable Tie, 14in., 18Lb, Red

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.086 "
Ships Factory Direct No
Manufacturer Part Number TY234M-2
Item Number TY234M-2
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 14 "
Nominal Length 14 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 4 "
Material Nylon
Color Red
Net Weight 0 lbs
Gross Weight 18.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved