TY23M-5
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY23M-5

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY23M-5
MFG Item Number
TY23M-5
Series
This item cannot be canceled or returned
TY23M-5 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY23M-5
CABLE TIE 18LB 4in. GREEN N

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.093 "
Ships Factory Direct No
Manufacturer Part Number TY23M-5
Item Number TY23M-5
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 3.62 "
Nominal Length 3 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.625 "
Material Nylon
Color Green
Net Weight 6.3 lbs
Gross Weight 6.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved