TY523M
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY523M

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY523M
MFG Item Number
TY523M
Series
TY523M is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY523M
Cable Tie, 4in., Nat Nylon, 18Lb

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.093 "
Ships Factory Direct No
Manufacturer Part Number TY523M
Item Number TY523M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 3.62 "
Nominal Length 3 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.625 "
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0.0595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved