TY5242M
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY5242M

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY5242M
MFG Item Number
TY5242M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY5242M
CABLE TIE 30LB 8in. NAT NY

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.14 "
Manufacturer Part Number TY5242M
Item Number TY5242M
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 8.19 "
Nominal Length 8 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 2 "
Material Nylon
Color Natural
Net Weight 0.002 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved