TY524MX
Thomas & Betts Cable Ties, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TY524MX

Thomas & Betts Cable Ties, Standard Series
In stock
Item Number
TY524MX
MFG Item Number
TY524MX
Series
TY524MX is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Standard Series
Item #
TY524MX
CABLE TIE 30LB 5.5in. UV B

Standard Series Information

Cable Tie 18, 30, 40, 50,120,175lb 7" Natural Nylon with Stainless Steel Locking Device Bulk Pack


Specifications

Specifications
Width (in) 0.14 "
Ships Factory Direct No
Manufacturer Part Number TY524MX
Item Number TY524MX
Manufacturer Thomas & Betts
Product Series Standard
Family Series Thomas & Betts Cable Ties, Standard Series
Length (In) 5.5 "
Nominal Length 5 "
Tensile Strength (lb) 30 lbs
Max Bundle Diam. (in) 1.125 "
Material Nylon
Color Black
Net Weight 0.001 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved