TYD15X15NPB6A
Thomas & Betts Wire Duct, TyDuct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TYD15X15NPB6A

Thomas & Betts Wire Duct, TyDuct Series
In stock
Item Number
TYD15X15NPB6A
MFG Item Number
TYD15X15NPB6A
Series
This item cannot be canceled or returned
TYD15X15NPB6A is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, TyDuct Series
Item #
TYD15X15NPB6A
Wire Duct, 1.5in.Wx1.5in.H, Black,

TyDuct Series Information

  • Lead‑free construction
  • Widths from .75" to 6" and depths from 1" to 5"
  • Optional adhesive back for quick, hassle‑free installation
  • Lightweight Halogen‑free unit available for Wide Slot Wiring Duct
  • Available in Solid, Wide Slot, Narrow Slot, and Round Hole versions to meet your application

Thomas & Betts' innovative TyDuct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wallmount panel to the larger integrated systems!

  • Conforms with NFPA 79‑2002 Section 14.3.1 Requirement for Flame Retardant Material
  • UL® Recognized Continuous‑Use Temperature ‑122°F (50°C)
  • CE compliant for European shipping
  • UL 94 Flammability ‑ Rating of V‑0
  • CSA and RoHs Certified


Videos

Specifications

Specifications
Height (Approx. mm) 40.64 mm
Height (exact in.) 1.6 "
Slot Width 0.2 "
Width (Approx. mm) 44.45 mm
Width (exact in.) 1.75 "
Ships Factory Direct No
Manufacturer Part Number TYD15X15NPB6A
Item Number TYD15X15NPB6A
Manufacturer Thomas & Betts
Product Series TyDuct
Family Series Thomas & Betts Wire Duct, TyDuct Series
Length 72 "
Style High Density, Slotted
Cover Incl. No
Mounting Method DIN Standard Mounting Holes, Adhesive Backed
Color Black
Length (mm) 1,828.8 mm
Approvals CE, CSA, UL
RoHS Yes
Comments Narrow Slot, Adhesive Backed
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved