TYPEA38-250
Thomas & Betts Conduit, Type A Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TYPEA38-250

Thomas & Betts Conduit, Type A Liquidtight Series
In stock
Item Number
TYPEA38-250
MFG Item Number
TYPEA38-250
TYPEA38-250 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Type A Liquidtight Series
Item #
TYPEA38-250
Flexible Conduit, 3/8in., Type A

Type A Liquidtight Series Information

Specifications

Specifications
Manufacturer Part Number TYPEA38-250
Item Number TYPEA38-250
Manufacturer Thomas & Betts
Product Series Type A Liquidtight
Family Series Thomas & Betts Conduit, Type A Liquidtight Series
Trade Size 3/8 "
Feet/Pkg. 250 '
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Orange
Temperature Range (F) 4-140 °F
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 40.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved