125C
Time Mark Phase Rotation Testers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125C

Time Mark Phase Rotation Testers
In stock
Item Number
125C
MFG Item Number
98000201
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Phase Rotation Testers, Series
Item #
125C
Phase Sequence Detector

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98000201
Item Number 125C
Manufacturer Time Mark
Family Series Time Mark Phase Rotation Testers
Voltage Max 480 V
Open Phase Check Yes
Frequency Range 400 Hz
Display LED
Phase Orientation Check Yes
Rotation Direction Check No
Line Powered No
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved