20H
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20H

Time Mark Protection Relays
In stock
Item Number
20H
MFG Item Number
98089002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
20H
3 Phase Monitor 475-600V/Adjustable,

Series Information

Specifications

Specifications
Manufacturer Part Number 98089002
Item Number 20H
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Number of Phases 3
Voltage Supported 475-600 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting DIN Rail, Surface
Output Relay SPDT
Approvals UL
Net Weight 0.615 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved