2500-480
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2500-480

Time Mark Protection Relays
In stock
Item Number
2500-480
MFG Item Number
98066506
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
2500-480
3 Phase Monitor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98066506
Item Number 2500-480
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Number of Phases 3
Voltage Supported 480 V
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 1-10 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Surface
Output Relay SPDT
Approvals UL
Net Weight 2.4 lbs
Gross Weight 2.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved