The store will not work correctly when cookies are disabled.
257B-240VAC
Time Mark Protection Relays
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
98083702 |
Item Number |
257B-240VAC |
Manufacturer |
Time Mark |
Family Series |
Time Mark Protection Relays |
Number of Phases |
3 |
Hi Pwr (Over Vltg) Trip |
No |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
No |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Lo KW Trip Detect |
No |
Lo HP Trip Detect |
No |
Mounting |
Socket |
Output Relay |
SPDT |
Approvals |
CSA, UL |
Net Weight |
0.3125 lbs |
Gross Weight |
0.31 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved