2601-240VAC
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2601-240VAC

Time Mark Protection Relays
In stock
Item Number
2601-240VAC
MFG Item Number
98043304
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
2601-240VAC
Voltage Sensor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98043304
Item Number 2601-240VAC
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Voltage Supported 240 V
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Restart Delay (Sec) 0.1 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Socket
Output Relay SPDT
Net Weight 0.3125 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved