261DT120
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

261DT120

Time Mark Relays
In stock
Item Number
261DT120
MFG Item Number
98047906
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
261DT120
Alternating Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98047906
Item Number 261DT120
Manufacturer Time Mark
Family Series Time Mark Relays
Control Voltage 120 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Nominal Control Voltage 120 VAC
Current Type AC, DC
Max Current 10 A
Termination 11-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT
Status Indicator Yes
Approvals CSA, UL
RoHS No
Net Weight 0.2688 lbs
Gross Weight 0.315 lbs
Contact Configuration DPDT
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved