261DX12
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

261DX12

Time Mark Relays
In stock
Item Number
261DX12
MFG Item Number
98048203
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
261DX12
Alternatng Relay W/Leds

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98048203
Item Number 261DX12
Manufacturer Time Mark
Family Series Time Mark Relays
Control Voltage 12 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Nominal Control Voltage 12 VAC
Current Type AC, DC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UL
RoHS No
Net Weight 0.245 lbs
Gross Weight 0.295 lbs
Contact Configuration DPDT (Cross-Wired)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved