261ST120
Time Mark Relays, 261 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

261ST120

Time Mark Relays, 261 Series
In stock
Item Number
261ST120
MFG Item Number
98047905
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 261 Series
Item #
261ST120
Alternating Relay

261 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98047905
Item Number 261ST120
Manufacturer Time Mark
Product Series 261
Family Series Time Mark Relays, 261 Series
Control Voltage 120 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 120 VAC 10 A
Nominal Control Voltage 120 VAC
Current Type AC, DC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Approvals CSA, UL
RoHS No
Net Weight 0.2688 lbs
Gross Weight 0.325 lbs
Contact Configuration SPDT
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved