276A10
Time Mark Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

276A10

Time Mark Current Transformers
In stock
Item Number
276A10
MFG Item Number
55001202
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
276A10
Current Transformer 10-5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55001202
Item Number 276A10
Manufacturer Time Mark
Family Series Time Mark Current Transformers
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 0.25 x 0.38 "
Current Ratio 10:5
Frequency (Hz) 25-400 Hz
Insulation Level (V) 2,500 V
Mounting Bracket Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA
Net Weight 0.535 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved