276XR
Time Mark Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

276XR

Time Mark Transducers
In stock
Item Number
276XR
MFG Item Number
98058201
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
276XR
Current Transm/Recv

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98058201
Item Number 276XR
Manufacturer Time Mark
Family Series Time Mark Transducers
Input Signal Amps (AAC)
Output Signal Amps (AAC)
Number of Channels 1
Mounting Plug-In
RoHS No
Comments Current Transmitter/Receiver
Net Weight 0.3063 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved