2780-115
Time Mark Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2780-115

Time Mark Transducers
In stock
Item Number
2780-115
MFG Item Number
98074801
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
2780-115
Ul Current Transducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98074801
Item Number 2780-115
Manufacturer Time Mark
Family Series Time Mark Transducers
Supply Voltage 120 VAC
Input Signal Amps (AAC)
Output Signal Volts (VDC)
Number of Channels 1
Mounting Plug-In
Approvals UL
RoHS No
Net Weight 0.5938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved