360-H-1MIN
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360-H-1MIN

Time Mark Relays
In stock
Item Number
360-H-1MIN
MFG Item Number
98086106
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
360-H-1MIN
Operate Delay Timer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98086106
Item Number 360-H-1MIN
Manufacturer Time Mark
Family Series Time Mark Relays
Mode of Operation Delay Timer
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Remote
Adjustment Operator Digital
Timing Range 1
Max Time 1,023 Min
Time Range (Minutes) 0-2, 0-3, 0-4, 0-5, 0-10, 0-15, 0-20, 0-30, 0-50, 0-60, 0-90
Time Range (Hours) 0-1, 0-2, 0-3, 0-4, 0-5, 0-8, 0-10, 0-15
Coil Voltage 40-260 VAC, 40-260 VDC
Nominal Coil Voltage 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Voltage (AC) 40-260 VAC
Voltage (DC) 40-260 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved