404-115VAC
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

404-115VAC

Time Mark Relays
In stock
Item Number
404-115VAC
MFG Item Number
98026201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
404-115VAC
Liquid Level Sensor 4-Lev

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98026201
Item Number 404-115VAC
Manufacturer Time Mark
Family Series Time Mark Relays
Control Voltage 105-130 VAC
Output Current 0.004-0.02 A
Output (4) 10 mA @ 12 VDC
RoHS No
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved