4052MCBT
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4052MCBT

Time Mark Relays
In stock
Item Number
4052MCBT
MFG Item Number
98070702
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
4052MCBT
Pump Down Controller

Series Information

Specifications

Specifications
Manufacturer Part Number 98070702
Item Number 4052MCBT
Manufacturer Time Mark
Family Series Time Mark Relays
Function Pump Down
Control Voltage 120 VAC
Output Current 0.004-0.02 A
Output Configuration SPDT
Approvals UL
RoHS No
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved