408-24V
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

408-24V

Time Mark Relays
In stock
Item Number
408-24V
MFG Item Number
98041202
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
408-24V
Liquid Level Controller

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98041202
Item Number 408-24V
Manufacturer Time Mark
Family Series Time Mark Relays
Control Voltage 20-28 VAC
Output Current 0.004-0.02 A
RoHS No
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved