409D-120VAC
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

409D-120VAC

Time Mark Relays
In stock
Item Number
409D-120VAC
MFG Item Number
98091802
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
409D-120VAC
Liquid Level Controllerl

Series Information

Specifications

Specifications
Manufacturer Part Number 98091802
Item Number 409D-120VAC
Manufacturer Time Mark
Family Series Time Mark Relays
Function Pump Up
Control Voltage 120 VAC
Output Current 0.005 A
Output Configuration DPDT
Output 7.5 A @ 240 VAC
RoHS No
Net Weight 0.2813 lbs
Gross Weight 0.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved