456-15PRES
Time Mark Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

456-15PRES

Time Mark Transducers
In stock
Item Number
456-15PRES
MFG Item Number
98066301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
456-15PRES
Pressure Transducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98066301
Item Number 456-15PRES
Manufacturer Time Mark
Family Series Time Mark Transducers
Accuracy 1 %
Pressure Range (Gauge) 0-15 psi
Max Pressure (Gauge) 15 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Cable
Electrical Wire Length 3 '
Temperature Range 14-140 °F
Approvals CSA, UL
RoHS No
Net Weight 0.4375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved