460D
Time Mark Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

460D

Time Mark Transducers
In stock
Item Number
460D
MFG Item Number
98090901
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
460D
Switch to Loop Converter

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98090901
Item Number 460D
Manufacturer Time Mark
Family Series Time Mark Transducers
Supply Voltage 120 VAC
Input Signal Frequency
Output Signal Milliamps (mADC)
Number of Channels 1
Mounting Panel
RoHS No
Comments Switch to Loop Converter
Net Weight 0.9375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved