51X016
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51X016

Time Mark Relays
In stock
Item Number
51X016
MFG Item Number
51X016
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
51X016
Socket

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51X016
Item Number 51X016
Manufacturer Time Mark
Family Series Time Mark Relays
Number of Connections 11
Max Voltage 300 V
Max Current 10 A
Mounting Style DIN Rail, Surface Mount
Net Weight 0.125 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved