51X120
Time Mark Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51X120

Time Mark Relays
In stock
Item Number
51X120
MFG Item Number
51X120-TMC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
51X120
SOCKET

Series Information

Specifications

Specifications
Manufacturer Part Number 51X120-TMC
Item Number 51X120
Manufacturer Time Mark
Family Series Time Mark Relays
Number of Connections 8
Max Voltage 600 V
Max Current 10 A
Mounting Style DIN Rail, Surface Mount
Net Weight 0.095 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved