672
Time Mark Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

672

Time Mark Transducers
In stock
Item Number
672
MFG Item Number
98061101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
672
Pressure Transducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98061101
Item Number 672
Manufacturer Time Mark
Family Series Time Mark Transducers
Accuracy 1 %
Pressure Range (Gauge) 0-15 psi
Max Pressure (Gauge) 15 psi
Input 24 VDC
Output 4-20 mA
Electrical Connection 8-Pin Connector
Pressure Connection 3/16 in Dual Barb Fitting
Temperature Range '-13-185 °F
RoHS No
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved