A278
Time Mark Transducers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A278

Time Mark Transducers
In stock
Item Number
A278
MFG Item Number
98075003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Series
Item #
A278
0-5A,0-1Ma Current Transducer

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98075003
Item Number A278
Manufacturer Time Mark
Family Series Time Mark Transducers
Supply Voltage 120 VAC
Input Signal Amps (AAC)
Output Signal Milliamps (mADC)
Number of Channels 1
Mounting Plug-In
Approvals UL
RoHS No
Net Weight 0.5938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved