AC260B80-130
Time Mark Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AC260B80-130

Time Mark Protection Relays
In stock
Item Number
AC260B80-130
MFG Item Number
98057101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
AC260B80-130
Voltage Sensor W/Led

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 98057101
Item Number AC260B80-130
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Voltage Supported 80-130 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Socket
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved