HCV-1JBU
Toshiba Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HCV-1JBU

Toshiba Contactors
In stock
Item Number
HCV-1JBU
MFG Item Number
HCV-1JBU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
HCV-1JBU
VACUUM CONTACTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HCV-1JBU
Item Number HCV-1JBU
Manufacturer Toshiba
Family Series Toshiba Contactors
Nominal Coil Voltage 120 VAC, 240 VAC
Coil Voltage 100-240 VAC
Max Load Voltage 1,500 V
Max Load Current 720 A
Making Current 7,200 A
Breaking Current 7,200 A
Dielectric Strength 5.5kV / 1 Min
Interrupting Current 42,000 A
Withstand Current 85,000 A
Switching Frequency 1,200/Hr
Rated Control Voltage 100-240 V
Closing Power VA 1,080 VA
Holding Power 50 VA
Opening Time Ave. 50-65 ms
Closing Time Ave. 60-80 ms
Approvals CSA, IEC, UL
Operating Temperature 24.8-104 °F
Vibration/Shock 20 Hz - 1G/Max 30G
Comments 2NO-3NC
Net Weight 0.0624 lbs
Gross Weight 65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved