1101-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1101-NIST

Triplett Multimeters
In stock
Item Number
1101-NIST
MFG Item Number
1101-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
1101-NIST
1101 Multimeter with Certificate of

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1101-NIST
Item Number 1101-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS No
Max Current (DC) 10 A
Max Resistance 2 MOhm
Thermal Imager No
Accuracy % (VDC) 1.2 %
NIST Certified No
Accuracy % (VAC) 1.5 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Comments w/ Test Leads, Alligator Clips, Type K bead Probe, 9V Battery
Net Weight 0.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved