3022
Triplett Multimeters, 310-C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3022

Triplett Multimeters, 310-C Series
In stock
Item Number
3022
MFG Item Number
3022
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 310-C Series
Item #
3022
Model 310-C Hand-sized VOM w/

310-C Series Information

  • 18 Ranges and Functions
  • AC/DC Voltage to 1200V
  • DC Current to 0.6A
  • Resistance to 20MOhms
  • Decibel Function for Audio Work
  • Polarity Reversing Switch
  • Greater Sensitivity on AC Volts
  • Drop Resistant, High‑Impact Case
  • Diode Overload Protected Meter
  • Fused Resistance Ranges
  • Single Enclosed Range Switch

Specifications

Specifications
Manufacturer Part Number 3022
Item Number 3022
Manufacturer Triplett
Product Series 310-C
Family Series Triplett Multimeters, 310-C Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
Max Current (DC) 0.6 A
Max Resistance 20 MOhm
Accuracy % (VDC) 3 %
NIST Certified No
Accuracy % (VAC) 4 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Net Weight 0.875 lbs
Gross Weight 0.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved