3030-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3030-NIST

Triplett Multimeters
In stock
Item Number
3030-NIST
MFG Item Number
3030-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
3030-NIST
3030 Analog Multimeter with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3030-NIST
Item Number 3030-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (DC) 0.12 A
Max Resistance 100 MOhm
Decibels (dB) -20-57 dB
NIST Certified Yes
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Comments w/ Test Leads, Aligator Clips, 1.5V and 30V Batteries
Net Weight 3.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved