3030
Triplett Multimeters, 630 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3030

Triplett Multimeters, 630 Series
In stock
Item Number
3030
MFG Item Number
3030
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, 630 Series
Item #
3030
Model 630 Classic VOM - 25 ranges

630 Series Information

  • Single Range Switch to Help Reduce Chance of Operator Error
  • Diode Overload Protection and 2 Fuse Arrangement
  • Mirrored Scale to Reduce Parallax Error
  • Decibel Function for Audio Work
  • All Ranges are Fuse Protected
  • Thermoset Plastic Case
  • 25 Ranges and Functions
  • Glass Meter Window for Added Chemical Resistance
  • Two Input Jacks to Help Minimize Error
  • AC Voltage Frequency Response to 40KHz Typical
  • Resistance Measurement of 30V/100M on Rx100K Range for Testing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3030
Item Number 3030
Manufacturer Triplett
Product Series 630
Family Series Triplett Multimeters, 630 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
Max Current (DC) 0.3 A
Max Resistance 100 MOhm
Decibels (dB) -20-57 dB
Accuracy % (VDC) 1.5 %
NIST Certified No
Accuracy % (VAC) 3 %
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale Yes
Net Weight 2.79 lbs
Gross Weight 3.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved