3067-NIST
Triplett Multimeters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3067-NIST

Triplett Multimeters
In stock
Item Number
3067-NIST
MFG Item Number
3067-NIST
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, Series
Item #
3067-NIST
3067 Analog Multimeter with

Series Information

Specifications

Specifications
Manufacturer Part Number 3067-NIST
Item Number 3067-NIST
Manufacturer Triplett
Family Series Triplett Multimeters
Max Voltage (AC) 300 VAC
Temperature Readings No
Max Voltage (DC) 300 VDC
True RMS No
Max Current (DC) 0.6 A
Max Resistance 20 MOhm
NIST Certified Yes
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Comments w/ Test Leads, Aligator Clips, (1) 12V A23 and (1) 1.5V N Batteries
Net Weight 0.45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved