3281
Triplett Cable Testers, WireMaster Mapper Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3281

Triplett Cable Testers, WireMaster Mapper Series
In stock
Item Number
3281
MFG Item Number
3281
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Testers, WireMaster Mapper Series
Item #
3281
WireMaster MapperWire & Cable

WireMaster Mapper Series Information

  • VDV Multi Cable Tester
  • Tests 5 Different Types of Cables: RJ11, RJ45, BNC, FireWire (1394) and USB
  • Simple One Button Test
  • 600 Feet Test Distance (RJ11/RJ45/BNC)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3281
Item Number 3281
Manufacturer Triplett
Product Series WireMaster Mapper
Family Series Triplett Cable Testers, WireMaster Mapper Series
PoE Voltage Detection No
Speaker Locator No
Port Cable Detection No
Tone Cable Detection Yes
Loaded Battery Test No
Remote Controllable Yes
Alert LEDs No
Cable Length Tester No
10/100/1000 Detection No
Video Signal Measurement No
Phone Line Detection No
Power Supply (1) 9 V Battery
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved